Shop All Clipboards
Universal
8-1/2" x 11" Clipboard, Hardboard, Brown, 8-1/2x11"
Mfr # UNV40304
Zoro # G7487019
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 1.25"
- Color Brown
- Width 9"
- Height 12-1/2"
Product Information
- Brand Universal
- MFR # UNV40304
- Zoro # G7487019
- UPC # 087547403044
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Width | 9" |
Height | 12-1/2" |
Sheet Size - Clipboards | 9 x 12.5 |
Depth | 13" |
Size | 9 x 12.5 |
Overall Width | 9 in |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Details
Item | Clipboards |
Clip Capacity | 1.25" |
Color | Brown |
Clip Type | High Capacity |
Includes | Hanging Hole |
Material | Hardboard |
Mounting Style | Hang Up By Using Hang Hole |
Product Type | Clipboard |
Description
Clip Capacity 1 1/4 in, Clip Type High Capacity, Color Brown, Storage Opening Type Not Applicable, Includes Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 12'' - 2 Mil Black Reclosable Poly Bags, 1000PK (S-12323BL)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear Vinyl 25PK (CLI46911)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33061)
- UNIVERSAL Universal Clipboard, 1/2" Capacity, Holds 8-1/2w x 12h, Brown, 6/Pack (UNV8146)
- UNIVERSAL 8-1/2" x 14" Clipboard Hardboard (UNV40305)
- UNIVERSAL 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- UNIVERSAL Aluminum Clipboard with Low Profile Clip, 1/2" Capacity, 8x11.5 Sheets (UNV40301)
- UNIVERSAL 6"X9" Memo Clipboard (05610)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- Universal Clipboards