Shop All File Folders
Universal
6-Sect Pressboard End Tab Class Folders, 2 Divs, Letter, Yellow, PK10
Mfr # UNV10319
Zoro # G5228280
product price: $48.59
/pk 10, $4.86/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 25-pt Pressboard
- Size Letter
- Paper Capacity 2"
- Divider Color Natural Brown
Product Information
- Brand Universal
- MFR # UNV10319
- Zoro # G5228280
- UPC # 87547103197
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Yellow |
Material | 25-pt Pressboard |
Paper Capacity | 2" |
Divider Color | Natural Brown |
Divider Tab Style | Top Tab |
Cover Tab Style | End Tab |
Fasteners per Divider | 2 |
Divider Material | 17-pt Kraft |
Cover Material | 25-pt Pressboard |
Total Number of Dividers | 2 |
Divider Tab Cut | 2/5-Cut |
Cover Fastener Capacity | 2" |
Cover Fasteners | 2 |
Cover Color | Yellow |
Total Number of Fasteners | 6 |
Divider Fastener Capacity | 1" |
Cover Tab Cut | Straight |
Description
Universal® Deluxe Six-Section Colored Pressboard End Tab Classification Folders, 2 Dividers, Letter Size, Yellow, 10/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stretch Film Attached Handle 20" x 1000 ft., Pk4 (UNV08020)
- CONTROLTEK Deposit Bag, Canvas, Blue (CNK530312)
- AVERY Dividers, Write-On, 5Tab, Mlti 36PK (AVE11508)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 20/68)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (UNV80579)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray, PK10 (UNV10292)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12213)
- SMEAD Pocket Folder, End Tab, 7", Red, PK5, Size: Legal (74795)
- Universal File Folders