Shop All Notebooks & Journals
Universal
5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12
Mfr # UNV35852
Zoro # G5720784
original price:
$21.35
10% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color Ivory
- Number of Sheets 50
- Recycled Content 0 %
- Backing 28 pt Chipboard
Product Information
- Brand Universal
- MFR # UNV35852
- Zoro # G5720784
- UPC # 087547358528
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Pad Length | 8" |
Pad-Spine Width | 5" |
Sheet Ruling Size | 1/4" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color Ivory, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 2 x 3, Clear, 1000PK (UFS2MZ23)
- OWI OWI OWI-SLK058 Solar & Battery Top Fuel Dragster (OWI-SLK058)
- UNIVERSAL Copy Paper - Multipurpose Paper, White, 8-1/2in x 11in, 20 lb., 5,000 Sheets/Carton (UNV91200)
- A2Z SCILAB Orange Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR181)
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- UNIVERSAL Wirebound Notebook, 1 Sub, Wide/Legal, Assorted, 10.5 x 8, 70 Sht, PK4 (UNV66624)
- UNIVERSAL Glue Top Pads, 4 sq/in Quadrille Rule, 8.5 X 11, White, 50 Sheet, PK12 (UNV20631)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV22000)
- SCHOOL SMART PAPER NOTEBOOK WIRELESS 1 SUBJECT 8X10.5 WIDE RULE 50 SHEETS (P085316SS-5987)
- Universal Notebooks & Journals