Shop All Printer Labels
Universal
3-7/16" x 2/3" White File Folder Label, Pk750
Mfr # UNV80011
Zoro # G4259897
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Product Information
- Brand Universal
- MFR # UNV80011
- Zoro # G4259897
- UPC # 087547800119
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Die Cut | 1/3-Cut |
Background Color | White |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Features | Laser and Inkjet Printers—8.5 x 11 sheets. |
Tab Style | Top Tab |
Description
File Folder Label,3-7/16 In.x2/3 In.,Wht,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFLOWER DISTRIBUTING Mayflower Tennessee Volunteers Foil Balloon (207492)
- CHANNELED RESOURCES Thermal Transfer Labels, 4 x 6, White, 1,000/Roll, 4PK (T0P400600P1P38F)
- ZORO SELECT Foam Roll, Perforated, White, 750 ft. L (36DY87)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNIVERSAL 1" x 4" Permanent Label, Pk2000 (UNV80104)
- UNIVERSAL Universal® Laser Printer File Folder Labels, 3-7/16" x 2/3", White, 750/Box (UNV80011***)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- UNIVERSAL 3-7/16" x 2/3" File Folder Label, Pk750 (UNV80111)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- Universal Printer Labels