Shop All Pencils
Universal
#2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK24
Mfr # UNV55401
Zoro # G4587001
product price: $3.39
/pk 24, $0.14/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Color Yellow
- Numeric Graphite Scale #2
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Color | Yellow |
Numeric Graphite Scale | #2 |
Graphite Color | Black |
Features | Pre-Sharpened Woodcase |
Pencil Grip Type | Hexagonal |
HB Graphite Scale | HB |
Description
UniversalTM #2 Pre-Sharpened Woodcase Pencil, HB (#2), Black Lead, Yellow Barrel, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (11K579)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- UNIVERSAL Woodcase Colored Pencils, 3 mm, Assorted Lead/Barrel Colors, PK24 (UNV55324)
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- UNIVERSAL Woodcase Pencil, #2 HB, Yellow, PK12 (UNV55400)
- UNIVERSAL Golf Pencil, #2 HB, Yellow, PK144 (UNV24264)
- UNIVERSAL #2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK72 (UNV55402)
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- Universal Pencils