Shop All Valve Insulation
Unitherm
Valve Insulation Heater, 18 in. L, 6 in. W
Mfr # FPV1806
Zoro # G4160576
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Valve Circumference Range 7 in to 13 in
- Thickness 3 in
- Width 6 in
- Color Gray
Product Information
- Brand Unitherm
- MFR # FPV1806
- Zoro # G4160576
- UPC # 858163006205
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 18 in |
Width | 6 in |
Lead Length | 98 in |
Heating Cable Length | 2 ft |
Cover Width | 6 in |
Cold Lead Length | 8.17 ft |
Cover Length | 18 in |
Description
Valve Insulation Heater, Cover Type Valve Jacket, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 7 in, For Maximum Circumference 13 in, R Value 0.48, Operating Voltage 120V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF02)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (8220301)
- ZORO SELECT 45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA1)
- LARSEN SUPPLY CO Moen0333 H/C Deck Stem (S-441-3)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- UNITHERM 12" x 24" Fiberglass Cloth Valve Insulation (IV2412)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM Valve Insulation, 42 in. L, 18 in. W (IV4218)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- Unitherm Valve Insulation