Shop All Valve Insulation
Unitherm
Valve Insulation, 18 in. L, 24 in. W
Mfr # IV1824
Zoro # G4159830
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Valve Circumference Range 7 in to 13 in
- Thickness 3 in
- Width 24 in
- Approx. R Value 0.48
Product Information
- Brand Unitherm
- MFR # IV1824
- Zoro # G4159830
- UPC # 858163006090
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 18 in |
Width | 24 in |
Cover Width | 24 in |
Cover Length | 18 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 7 in to 13 in |
Thickness | 3 in |
Approx. R Value | 0.48 |
Jacket Material | Silicone Coated Fiberglass Cloth |
Color | Gray |
Max. Temp. | 900 Degrees F |
Insulation Material | Mineral Wool and Fiberglass |
Fits Valve Type | Universal |
Market | Industrial |
For Fitting Type | Strainers, Tee, Valve, Wye |
For Maximum Circumference | 13 in |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Minimum Circumference | 7 in |
R Value | 0.48 |
For Valve Type | Universal |
Reusable | Yes |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 7 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94A20901)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-80)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (8210G014)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- UNITHERM Valve Insulation, 42 in. L, 18 in. W (IV4218)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- Unitherm Pipe & Tubing Insulation