Shop All Valve Insulation
Unitherm
Valve Insulation, 12 in. L, 12 in. W
Mfr # IV1212
Zoro # G4159891
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Valve Circumference Range 0 in to 7 in
- Thickness 3 in
- Width 12 in
- Color Gray
Product Information
- Brand Unitherm
- MFR # IV1212
- Zoro # G4159891
- UPC # 858163006038
- Country of Origin United States
- Category Valve Insulation
Dimensions
Length | 12 in |
Width | 12 in |
Cover Width | 12 in |
Cover Length | 12 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 0 in to 7 in |
Thickness | 3 in |
Color | Gray |
Approx. R Value | 0.48 |
Insulation Material | Mineral Wool and Fiberglass |
Jacket Material | Silicone Coated Fiberglass Cloth |
Max. Temp. | 900 Degrees F |
Fits Valve Type | Universal |
For Maximum Circumference | 7 in |
For Minimum Circumference | 0 in |
R Value | 0.48 |
Reusable | Yes |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Market | Industrial |
For Fitting Type | Strainers, Tee, Valve, Wye |
For Valve Type | Universal |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Excess Flow Pol Adapter 7/8 in. Hex Nut 1/4 in. Mpt (ME1690)
- ZORO SELECT Check Valve, 2.56 in Overall L (06H051N03038)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 6 ft. Bury R34 Freezeless Yard Hydrant (R34-6)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- UNITHERM 12" x 24" Fiberglass Cloth Valve Insulation (IV2412)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- Unitherm Valve Insulation