Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 48 in L, 48 in W
Mfr # TB4848
Zoro # G8939524
original price:
$3,308.99
53% off
new price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 48 in
- Thickness 1 in
- Application High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
- Insulation Material Ceramic Fiberglass
Product Information
- Brand Unitherm
- MFR # TB4848
- Zoro # G8939524
- UPC # 856736006409
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 48 in |
Width | 48 in |
Cover Length | 4 ft |
Cover Width | 4 ft |
Details
Item | Insulated Throw Blanket |
Thickness | 1 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Temp. Rating | 2000 Degrees F |
For Valve Type | Universal |
For Fitting Type | Straight Pipe Sections |
For Minimum Circumference | 0 in |
Reusable | Yes |
Fastening System | Buckled Strap |
Market | Industrial |
R Value | 0.48 |
For Maximum Circumference | 15 in |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 ft, Cover Length 4 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 0 in, For Maximum Circumference 15 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Peerless Mounting Washers/Nuts (RP44122)
- ELKAY 17" W x Drop-In, Sink (CDKRC2517C)
- ADVANCED TECHNOLOGY PRODUCTS Tube Cutter, Mini (TC-14 (T))
- JONES STEPHENS Brushed Nickel PVD 1/2" x 4" Brass Nipple (N2306BN)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- Unitherm Removable Blanket Insulation