Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 48 in L, 36 in W
Mfr # TB3648
Zoro # G8939533
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 36 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Product Information
- Brand Unitherm
- MFR # TB3648
- Zoro # G8939533
- UPC # 856736006393
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 48 in |
Width | 36 in |
Cover Length | 36 in |
Cover Width | 4 ft |
Details
Item | Insulated Throw Blanket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
Market | Industrial |
For Maximum Circumference | 11 in |
For Minimum Circumference | 0 in |
Fastening System | Buckled Strap |
For Valve Type | Universal |
Reusable | Yes |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 ft, Cover Length 36 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 0 in, For Maximum Circumference 11 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSTORY GLOBAL 2-1/2"Dia x 10"L 25 Micron Melt Blown Filter (GSGWFBE25S3S1)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00016)
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- RINNAI 19.5" Condensing Vent Extension Piece, 3x5 Concentric (224079PP)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- Unitherm Pipe & Tubing Insulation