Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 36 in L, 48 in W
Mfr # TB3648M
Zoro # G4160646
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 48 in
- Temp. Rating 2000 Degrees F
- Application Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters
- Insulation Material Ceramic Fiberglass
Product Information
- Brand Unitherm
- MFR # TB3648M
- Zoro # G4160646
- UPC # 858163006137
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 36 in |
Width | 48 in |
Cover Width | 4 ft |
For Minimum Outside Diameter | 8 in |
For Maximum Outside Diameter | 12 in |
Cover Length | 36 in |
Details
Item | Insulated Throw Blanket |
Temp. Rating | 2000 Degrees F |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Insulation Material | Ceramic Fiberglass |
Jacket Material | PTFE Coated Fiberglass Cloth |
Fits Max. O.D. | 8 in to 12 in |
Thickness | 1 in |
R Value | 0.48 |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 4 in |
Market | Industrial |
Fastening System | Magnets |
For Minimum Circumference | 0 in |
Reusable | Yes |
For Valve Type | Universal |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 ft, Cover Length 36 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 4 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Long Nipple, 304 SS, 3/8", MNPT (ZUSA-PF-7822)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P504)
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- AMERICAN FILTER CO AFC AFC-SYS-9000S, Compatible to Replacement Filter Cartridge for AFC27 System (1PK) (AFC-SYS-9000S-1p-16489)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- Unitherm Removable Blanket Insulation