Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 36 in L, 36 in W
Mfr # TB3636M
Zoro # G4160655
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 36 in
- Fits Max. O.D. 4 in to 8 in
- Insulation Material Ceramic Fiberglass
- Temp. Rating 2000 Degrees F
Product Information
- Brand Unitherm
- MFR # TB3636M
- Zoro # G4160655
- UPC # 858163006120
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 36 in |
Width | 36 in |
Cover Length | 36 in |
For Maximum Outside Diameter | 8 in |
Cover Width | 36 in |
For Minimum Outside Diameter | 4 in |
Details
Item | Insulated Throw Blanket |
Fits Max. O.D. | 4 in to 8 in |
Insulation Material | Ceramic Fiberglass |
Temp. Rating | 2000 Degrees F |
Thickness | 1 in |
Jacket Material | PTFE Coated Fiberglass Cloth |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Fastening System | Magnets |
For Maximum Circumference | 4 in |
For Minimum Circumference | 0 in |
Market | Industrial |
Reusable | Yes |
For Valve Type | Universal |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 36 in, Cover Length 36 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 4 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH03)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- SLOAN 3.5 gpf, Rough Brass, Water Closet (3988178)
- RIDGID Head, Expander 5/8 (10271)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- Unitherm Pipe & Tubing Insulation