Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 24 in L, 48 in W
Mfr # TB2448M
Zoro # G4160661
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 48 in
- Temp. Rating 2000 Degrees F
- Thickness 1 in
- Jacket Material PTFE Coated Fiberglass Cloth
Product Information
- Brand Unitherm
- MFR # TB2448M
- Zoro # G4160661
- UPC # 858163006113
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 24 in |
Width | 48 in |
Cover Width | 4 ft |
Cover Length | 24 in |
For Minimum Outside Diameter | 8 in |
For Maximum Outside Diameter | 12 in |
Details
Item | Insulated Throw Blanket |
Temp. Rating | 2000 Degrees F |
Thickness | 1 in |
Jacket Material | PTFE Coated Fiberglass Cloth |
Insulation Material | Ceramic Fiberglass |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Fits Max. O.D. | 8 in to 12 in |
R Value | 0.48 |
Market | Industrial |
For Fitting Type | Straight Pipe Sections |
For Valve Type | Universal |
Fastening System | Magnets |
For Maximum Circumference | 4 in |
Reusable | Yes |
For Minimum Circumference | 0 in |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 ft, Cover Length 24 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 4 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (NIP150-SH)
- BRASS CRAFT SERVICE PARTS 1/2X7/16 Ang Valve (G23301X CD)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 160 (82512)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- Unitherm Pipe & Tubing Insulation