Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 24 in L, 24 in W
Mfr # TB2424M
Zoro # G4160689
original price:
$618.17
30% off
new price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Insulation Material Ceramic Fiberglass
- Fits Max. O.D. 2 in to 4 in
- Temp. Rating 2000 Degrees F
Product Information
- Brand Unitherm
- MFR # TB2424M
- Zoro # G4160689
- UPC # 858163006090
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 24 in |
Width | 24 in |
Cover Width | 24 in |
For Minimum Outside Diameter | 2 in |
Cover Length | 24 in |
For Maximum Outside Diameter | 4 in |
Details
Item | Insulated Throw Blanket |
Insulation Material | Ceramic Fiberglass |
Fits Max. O.D. | 2 in to 4 in |
Temp. Rating | 2000 Degrees F |
Thickness | 1 in |
Jacket Material | PTFE Coated Fiberglass Cloth |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Fastening System | Magnets |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
Reusable | Yes |
For Maximum Circumference | 7 in |
For Valve Type | Universal |
Market | Industrial |
For Minimum Circumference | 0 in |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 24 in, Cover Length 24 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 42036 White Seat and Cover Assembly for Style Lite and Plus Toilets (42036)
- 3M CUNO Ice Mach Filter Crtridge Cfs9112-S (CFS9112-S)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- ANVIL 2 X 1 1/4 Hex Bushing (0318907722)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 6 1/2 in H, 500 Degrees F (HS-075-36Y244)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- Unitherm Removable Blanket Insulation