Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 24 in L, 24 in W
Mfr # TB2424
Zoro # G8939576
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Temp. Rating 2000 Degrees F
- Insulation Material Ceramic Fiberglass
- Thickness 1 in
Product Information
- Brand Unitherm
- MFR # TB2424
- Zoro # G8939576
- UPC # 856736006331
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 24 in |
Width | 24 in |
Cover Width | 24 in |
Cover Length | 24 in |
Details
Item | Insulated Throw Blanket |
Temp. Rating | 2000 Degrees F |
Insulation Material | Ceramic Fiberglass |
Thickness | 1 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Market | Industrial |
For Valve Type | Universal |
R Value | 0.48 |
For Minimum Circumference | 0 in |
For Fitting Type | Straight Pipe Sections |
Reusable | Yes |
For Maximum Circumference | 7 in |
Fastening System | Buckled Strap |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 24 in, Cover Length 24 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 0 in, For Maximum Circumference 7 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch x 6 Inch Stainless Steel Pipe Repair Clamp, Double Bolt (5244347)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- AQUAPLUMB Shower Head, 1.80 gpm Flow Rate (C0293)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1.5-7-304)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- Unitherm Removable Blanket Insulation