Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 12 in L, 24 in W
Mfr # TB1224M
Zoro # G4160716
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 24 in
- Temp. Rating 2000 Degrees F
- Application Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters
- Jacket Material PTFE Coated Fiberglass Cloth
Product Information
- Brand Unitherm
- MFR # TB1224M
- Zoro # G4160716
- UPC # 858163006069
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 12 in |
Width | 24 in |
For Minimum Outside Diameter | 2 in |
Cover Length | 24 in |
Cover Width | 12 in |
For Maximum Outside Diameter | 4 in |
Details
Item | Insulated Throw Blanket |
Temp. Rating | 2000 Degrees F |
Application | Cartridge Insertion Heaters, Flexible Heaters, High Temperature Heaters, Immersion Heaters |
Jacket Material | PTFE Coated Fiberglass Cloth |
Fits Max. O.D. | 2 in to 4 in |
Insulation Material | Ceramic Fiberglass |
Thickness | 1 in |
Reusable | Yes |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
For Minimum Circumference | 0 in |
For Maximum Circumference | 11 in |
Fastening System | Magnets |
For Valve Type | Universal |
Market | Industrial |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 24 in, Thickness 1 in, Color Green, Fastening System Magnets, For Minimum Circumference 0 in, For Maximum Circumference 11 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Handle, Plastic, For American Standard Cadet Toilets (88692)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 1/4" x 1/4" Female NPT (PMF1/4-N2)
- ANVIL 3-1/2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902681)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- FROST KING Frost King SP57-67 2 in. Thick Water Heater Blanket (46910)
- Unitherm Removable Blanket Insulation