Shop All Removable Blanket Insulation
Unitherm
Insulated Throw Blanket with 12 in L, 12 in W
Mfr # TB1212
Zoro # G8939612
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Insulation Material Ceramic Fiberglass
- Application High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
- Thickness 1 in
Product Information
- Brand Unitherm
- MFR # TB1212
- Zoro # G8939612
- UPC # 862334000275
- Country of Origin United States
- Category Removable Blanket Insulation
Dimensions
Length | 12 in |
Width | 12 in |
Cover Length | 12 in |
Cover Width | 12 in |
Details
Item | Insulated Throw Blanket |
Insulation Material | Ceramic Fiberglass |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Thickness | 1 in |
Temp. Rating | 2000 Degrees F |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Reusable | Yes |
For Minimum Circumference | 0 in |
Fastening System | Buckled Strap |
Market | Industrial |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
For Maximum Circumference | 4 in |
For Valve Type | Universal |
Description
Insulated Throw Blanket, Cover Type Throw Blanket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 12 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 0 in, For Maximum Circumference 4 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 4-Blade Cutter, 1-3/8" For Model K-39/K-39AF, K-380, K-3800 Drum Machines (63050)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- ANDERSON METALS Coupling Brass Barstock 1/8 (756103-02)
- BK RESOURCES Hand Sink Stainless Steel W/Dual Supply Metering Faucet 2 Holes (BKHS-D-1410-4MF)
- UNITHERM Insulated Throw Blanket with 36 in L, 24 in W (TB2436)
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 6 in L, 7 in W, 6 1/2 in H, 500 Degrees F (HS-016- 2CMC8)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- Unitherm Removable Blanket Insulation