Shop All Pipe Insulation Jackets
Unitherm
8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall
Mfr # IH0806
Zoro # G4159480
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 8 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Product Information
- Brand Unitherm
- MFR # IH0806
- Zoro # G4159480
- UPC # 858163006625
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 8 in |
Cover Length | 8 in |
Cover Width | 6 in |
For Minimum Outside Diameter | 6 in |
For Maximum Outside Diameter | 8 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 6 in to 8 in |
Application | Blind Flanges, End Caps, End Fittings in Piping Systems, Steam Traps |
Temp. Rating | 900 Degrees F |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Market | Industrial |
For Maximum Circumference | 25 in |
R Value | 0.48 |
For Valve Type | Universal |
For Fitting Type | Blind Flange, End Cap, Steam Trap |
For Minimum Circumference | 19 in |
Description
Insulated Pipe Jacket, Cover Type Hub Jacket for End Fittings, For Fitting Type Blind Flange, End Cap, Steam Trap, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 8 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS B & K 109-814 Tank Float Valve, 3/4 in, Male x Male, 20 TPI Rod, 1/4 in L Rod, Bronze Body (109814)
- ZURN Widespread Gooseneck Faucet, Inter-Connec (Z831B4-XL-ICT-3F)
- LEGRIS Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3109 60 13)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1812)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1818)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684710)
- Unitherm Pipe & Tubing Insulation