Shop All Pipe Insulation Jackets
Unitherm
8" x 8" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall
Mfr # IE0890
Zoro # G4159298
original price:
$506.99
23% off
new price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
- Fits Max. O.D. 6 in to 8 in
Product Information
- Brand Unitherm
- MFR # IE0890
- Zoro # G4159298
- UPC # 858163006458
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 8 in |
Cover Length | 8 in |
For Maximum Outside Diameter | 8 in |
For Minimum Outside Diameter | 6 in |
Cover Width | 8 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 6 in to 8 in |
Application | 90 Degrees Pipe Elbow Fittings, Bends in Piping Systems |
Temp. Rating | 900 Degrees F |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Valve Type | Universal |
For Minimum Circumference | 19 in |
For Fitting Type | 90 Degrees Elbow |
Market | Industrial |
R Value | 0.48 |
For Maximum Circumference | 25 in |
Description
Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 90 Degrees Elbow, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 8 in, Cover Length 8 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.25-316)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- ASCO 302276 Rebuild Kit 8210 Ac (302276)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1818)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- Unitherm Pipe & Tubing Insulation