Shop All Pipe Insulation Jackets
Unitherm
8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # IW3006
Zoro # G4159620
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 30 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Product Information
- Brand Unitherm
- MFR # IW3006
- Zoro # G4159620
- UPC # 858163006304
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 30 in |
For Minimum Outside Diameter | 6 in |
Cover Length | 30 in |
For Maximum Outside Diameter | 8 in |
Cover Width | 6 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 6 in to 8 in |
Application | Couplings, Flanges, Straight Sections of Pipe |
Temp. Rating | 900 Degrees F |
R Value | 0.48 |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Maximum Circumference | 25 in |
For Valve Type | Universal |
For Fitting Type | Straight Pipe Sections |
Market | Industrial |
For Minimum Circumference | 19 in |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 19 in, For Maximum Circumference 25 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS ICEBREAKER Plastic Sillcock Repair Kit 3 pc (PK-ICE)
- APOLLO PEX 3/4 in. x 500 ft. Blue PEX Pipe (APPB50034)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- AMERICAN STANDARD American Standard Madera 2234001.020 Elongated 15"H Toilet, 1.1-1.6 GPF (2234001.02)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1812)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- Unitherm Pipe Insulation Jackets