Shop All Pipe Insulation Jackets
Unitherm
6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 2512
Zoro # G8939865
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 25 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Product Information
- Brand Unitherm
- MFR # UVST 2512
- Zoro # G8939865
- UPC # 850158008744
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 12 in |
Length | 25 in |
For Maximum Outside Diameter | 6 in |
Cover Width | 12 in |
Cover Length | 25 in |
For Minimum Outside Diameter | 4 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 4 in to 6 in |
Includes | Strap and Buckle System |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
R Value | 0.48 |
For Valve Type | Universal |
For Fitting Type | Straight Pipe Sections |
Market | Industrial |
For Maximum Circumference | 19 in |
Fastening System | Buckled Strap |
For Minimum Circumference | 13 in |
Reusable | Yes |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 25 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE RV TUB&SHWR UPTOPIA 8"" (P-050B)
- DIXON Cam and Groove Adapter x MNPT 2", AL (G200-F-AL)
- STEEL & OBRIEN 2" Tri-Clamp End x Long Hose Barb - 4-1/2" Long 304SS (14MPHRL-2X4.5-304)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 2nd Check Kit)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1818)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- Unitherm Pipe & Tubing Insulation