Shop All Valve Insulation
Unitherm
18" x 36" Fiberglass Cloth Flange and Valve Insulation
Mfr # IC3618
Zoro # G7519653
original price:
$444.42
18% off
new price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 3 in to 6 in
- Length 36 in
- Valve Circumference Range 8 in to 10 in
- Thickness 2 in
- Width 18 in
Product Information
- Brand Unitherm
- MFR # IC3618
- Zoro # G7519653
- UPC # 850158008416
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 3 in to 6 in |
Length | 36 in |
Width | 18 in |
Cover Width | 18 in |
For Maximum Outside Diameter | 9 in |
For Minimum Outside Diameter | 6 in |
Cover Length | 36 in |
Description
Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 36 in, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 8 in, For Maximum Circumference 10 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clicker Drain With Overflow (1035625-BN)
- PARKER 1/4" CPI x 1/2" MNPT Brass Connector (4-8 FBZ-B)
- ZORO SELECT Tubing, Polyethylene (PE38-NA)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle, 316-SS Lugs (BYV11030A0ELI00)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- Unitherm Pipe & Tubing Insulation