Shop All Pipe Insulation Jackets
Unitherm
12" x 43" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 4308
Zoro # G8940111
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 43 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Product Information
- Brand Unitherm
- MFR # UVST 4308
- Zoro # G8940111
- UPC # 850008787003
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 8 in |
Length | 43 in |
For Maximum Outside Diameter | 12 in |
Cover Length | 43 in |
For Minimum Outside Diameter | 10 in |
Cover Width | 8 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
For Fitting Type | Straight Pipe Sections |
Fastening System | Buckled Strap |
For Minimum Circumference | 31 in |
R Value | 0.48 |
Reusable | Yes |
Market | Industrial |
For Valve Type | Universal |
For Maximum Circumference | 38 in |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 8 in, Cover Length 43 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 40 (590-100)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043)
- DELTA Delta Push-Diverter Tub Spout, Matte Blk (RP93273BL)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1812)
- Unitherm Pipe & Tubing Insulation