Shop All Pipe Insulation Jackets
Unitherm
12" x 42" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # IW4212
Zoro # G4159578
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 42 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Product Information
- Brand Unitherm
- MFR # IW4212
- Zoro # G4159578
- UPC # 858163006359
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 12 in |
Length | 42 in |
Cover Length | 42 in |
For Minimum Outside Diameter | 10 in |
Cover Width | 12 in |
For Maximum Outside Diameter | 12 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Temp. Rating | 900 Degrees F |
Application | Couplings, Flanges, Straight Sections of Pipe |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
For Minimum Circumference | 31 in |
For Maximum Circumference | 38 in |
For Valve Type | Universal |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Market | Industrial |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Nondiverter Spouts (3829)
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- SLOAN Gem-2 186-0.5 Ybyc Smo Flush Valve (3072640)
- DELTA 3PC WHT Tub Wall Set (39094-HD)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1812)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- ITW 7-5/8" Aluminum Elbow Pipe Fitting Insulation (26445)
- Unitherm Pipe & Tubing Insulation