Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 4535 10277 28E Eternity Mizar Charcoal Runner Rug; 2 ft. 7 in. x 7 ft. 4 in.
Mfr # 4535 10277 28E
Zoro # G803882886
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Weavers Of America
- MFR # 4535 10277 28E
- Zoro # G803882886
- UPC # 809014454614
- Country of Origin China
- Category Decorative Rugs
Description
This gorgeous, versatile area rug features a high-low textured feel in an abstract design, perfect for anyone looking to add a contemporary touch to their room. The neutral tone-on-tone colorways will delicately enhance your decor, and the jute backing provides added strength. Expertly crafted in Turkey from high-quality polyester and durable olefin, this area rug is extra soft to the touch and will last for years to come.
Specifications- Color: Charcoal
- Shape: Runner
- Indoor/Outdoor: Indoor
- Country of Origin: Turkey
- Size: 2'7" x 7'4"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Fusion Maple (A48-RND-16)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA Cottage Woodland Brown Area Rectangle Rug, 7 ft. 10 in. x 10 ft. 6 in. (2055 41350 912)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Metro Hand Tufted Runner Area Rug Grey & Ivory (MET615F-28)
- United Weavers Of America Decorative Rugs