Shop All Decorative Rugs
United Weavers Of America
United Weavers of America 1840 20472 24 1 ft. 11 in. x 3 ft. Tranquility Galen Gray Rectangle Accent Rug
Mfr # 1840 20472 24
Zoro # G303883086
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Weavers Of America
- MFR # 1840 20472 24
- Zoro # G303883086
- UPC # 809014449870
- Country of Origin Unknown
- Category Decorative Rugs
Description
Incorporate a sophisticated and simplistic style in your interior design with this dazzling modern rug. With a glamorous grey colored layout and a pure white simplistic pattern, this stunning rug will vivify your room decor. Competently machine woven in Turkey using durable microfiber polyester yarn with jute backing for stain and fade resistance.
Specifications- Collection: Tranquility
- Color: Gray
- Color Code: 20472
- Shape: Rectangle
- Recommended Use: Indoor
- Backing Material: Jute
- Material: Microfiber, Polyester
- Style: Contemporary, Modern
- Construction: Machine Made
- Pile Height: 1 1/4"
- Size: 1 ft. 11 in. x 3 ft.
- Country of Origin: Turkey
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- UNITED WEAVERS OF AMERICA Cottage Woodland Brown Area Rectangle Rug, 7 ft. 10 in. x 10 ft. 6 in. (2055 41350 912)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- UNITED WEAVERS OF AMERICA 5 ft. 3 in. x 7 ft. 2 in. Affinity Vineyard Green Rectangle Area Rug (750 01745 58)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- UNITED WEAVERS OF AMERICA United Weavers of America 2601 10972 28E Cascades Salish Grey Runner Rug; 2 ft. 7 in. x 7 ft. 2 in. (2601 10972 28E)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Ivory & Navy (BNT800A-9)
- United Weavers Of America Decorative Rugs