Shop All Picture and Document Frames
United Visual Products
Poster Frame, Black, 11 x 17 in., Acrylic
Mfr # UVNSF1117
Zoro # G3716767
original price:
$52.47
38% off
new price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 11 in x 17 in
- Frame Material Aluminum
- Window Material Acrylic
- Frame Color Black
- Family Code UVNSF1117
Product Information
- Brand United Visual Products
- MFR # UVNSF1117
- Zoro # G3716767
- UPC # 701649326918
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 11 in x 17 in |
Overall Width | 17 in |
Overall Height | 11 in |
Details
Frame Material | Aluminum |
Window Material | Acrylic |
Frame Color | Black |
Family Code | UVNSF1117 |
Mounts | Wall |
Item | Poster Frame |
Weight | 1 |
Document Orientation | Landscape or Portrait |
Product Type | Poster Frame |
Mounting Method | Screw |
Description
Poster Frame, Frame Size 11 in x 17 in, Frame Material Aluminum, Window Material Acrylic, Frame Color Black, Mounts Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- SIXTREES Sixtrees WD20114-80 11 x 14 in. Cole Frame; Grey (WD20114-80)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- ELECTRIDUCT Stainless Steel J-Hook Hanger w/ Thumbsaver- 24pk (HM-JH-24TSS)
- United Visual Products Picture and Document Frames