Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl
Mfr # UVMC5240LB-WOODGRN
Zoro # G6511041
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52 in
- Height 40 in
- Board Style Letter Board
- Board Material Vinyl
- Board Color Woodland Green
Product Information
- Brand United Visual Products
- MFR # UVMC5240LB-WOODGRN
- Zoro # G6511041
- UPC # 640024603308
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 52 in |
Height | 40 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Woodland Green |
Frame Color | Woodland Green |
Board Frame Material | HDPE |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVMC5240LB |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Sliding |
Door Material | Aluminum/Acrylic |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
For Use | Outdoor |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 52 in, Height 40 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 2, Door Type Sliding, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Aluminum/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- ALLIANCE RUBBER Rubberbands, Size30, Nttn, PK1500 (24305)
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- CRESCENT WISS 10" Industrial Straight Shears (W30)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- United Visual Products Enclosed Boards