Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl
Mfr # UVDD4530LB-WOODGRN
Zoro # G7042165
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 in
- Height 30 in
- Board Style Letter Board
- Board Material Vinyl
- Board Color Woodland Green
Product Information
- Brand United Visual Products
- MFR # UVDD4530LB-WOODGRN
- Zoro # G7042165
- UPC # 640024603636
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 30 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Woodland Green |
Board Frame Material | HDPE |
Frame Color | Woodland Green |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVDD4530LB |
Door Material | Plastic/Acrylic |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
For Use | Outdoor |
Door Type | Swing |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 45 in, Height 30 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 2, Door Type Swing, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- MADISON MILL 1/2X36 Poplar Dowel (436556)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", With White Block (4WR2.5-3)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- United Visual Products Enclosed Boards