Shop All Bulletin Boards
United Visual Products
Fabric Bulletin Board 36"H x 48"W
Mfr # UV642AEZ-BLACK-SATIN
Zoro # G8540673
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Self-Adhesive Fabric
- Board Color Black
- Frame Color Black
Product Information
- Brand United Visual Products
- MFR # UV642AEZ-BLACK-SATIN
- Zoro # G8540673
- UPC # 640024604183
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Self-Adhesive Fabric |
Board Color | Black |
Frame Color | Black |
Frame Material | Aluminum |
Family Code | UV642AEZ |
Item | Fabric Bulletin Board |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
For Use | Indoors |
Description
Bulletin Board, Board Material Self-Adhesive Fabric, Board Color Black, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, For Use Indoors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Business, Lsr, 2X3.5, We 250PK (AVE5371)
- TOMBOW Adhesive Tape Runner, 1/3 x 472 in, Roller (62127)
- ZORO SELECT 2-7/8" x 5-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY5)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-BLACK-SATIN)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV43023 48 x 36 in. Tech Cork Board; Cork - Black Frame (43023)
- United Visual Products Bulletin Boards