Shop All Enclosed Boards
United Visual Products
Enclosed Outdoor Bulletin Board 36"x45", Tack
Mfr # UVDD4536-SAND
Zoro # G7214304
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 in
- Board Style Push-Pin
- Height 36 in
- Board Material Natural Cork
- Board Color Sand
Product Information
- Brand United Visual Products
- MFR # UVDD4536-SAND
- Zoro # G7214304
- UPC # 640024603568
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Sand |
Frame Color | Sand |
Board Frame Material | HDPE |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Enclosed Outdoor Bulletin Board |
Family Code | UVDD4536 |
Door Material | Plastic/Acrylic |
Includes | (2) Keys, Mounting Guidelines |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Swing |
For Use | Outdoor |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 45 in, Height 36 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- VIDEOJET Sp370551 Bottle Fitler Tube Other Printer Parts And Accessory (SP370551)
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- United Visual Products Enclosed Boards