Shop All Enclosed Boards
This Product is Discontinued
United Visual Products
Enclosed Outdoor Bulletin Board 34x16" Tack (Discontinued)
Mfr # UVDM1634-WOODGRN
Zoro # G6785037
Free Shipping & Returns
This Product is Discontinued
Key Features
- Board Style Push-Pin
- Board Material Natural Cork
- Board Color Woodland Green
- Width 16 in
- Height 34 in
Product Information
- Brand United Visual Products
- MFR # UVDM1634-WOODGRN
- Zoro # G6785037
- UPC # 640024603759
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 16 in |
Height | 34 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Woodland Green |
Board Frame Material | HDPE |
Frame Color | Woodland Green |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 1 |
Family Code | UVDM1634 |
Item | Enclosed Outdoor Bulletin Board |
Door Type | Swing |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Includes | (2) Keys, Mounting Guidelines |
Door Material | Plastic/Acrylic |
Frame Material | Recycled High-Density Polyethylene |
For Use | Outdoor |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 16 in, Height 34 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.