Shop All Enclosed Boards
United Visual Products
Enclosed Cork Bulletin Board 24"x36", 1 Door
Mfr # UVEB2436-SATIN-CORK
Zoro # G8540357
original price:
$366.63
14% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Cork
Product Information
- Brand United Visual Products
- MFR # UVEB2436-SATIN-CORK
- Zoro # G8540357
- UPC # 640024603063
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Cork |
Frame Color | Satin |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Cork Bulletin Board |
Family Code | UVEB2436 |
Includes | (2) Keys, Mounting Guidelines |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Material | Aluminum/Acrylic |
For Use | Indoor, Elevators |
Door Type | Swing |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Satin, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Guidelines, Door Material Aluminum/Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner for Dell 1320C Comp HY Black Toner 2K VL (DT615)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- SHORTCUTS Krylon Short Cuts Sun Yellow Paint Pen Interior 734.4 g/L 0.33 oz (SCP-906)
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- United Visual Products Enclosed Boards