Shop All Enclosed Boards
United Visual Products
Enclosed Bulletin Board 30"x45", Tack
Mfr # UVMC4530-WOODGRN
Zoro # G6827965
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 in
- Height 30 in
- Board Style Push-Pin
- Board Material Natural Cork
- Board Color Woodland Green
Product Information
- Brand United Visual Products
- MFR # UVMC4530-WOODGRN
- Zoro # G6827965
- UPC # 640024603155
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 30 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Woodland Green |
Frame Color | Woodland Green |
Board Frame Material | HDPE |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
Family Code | UVMC4530 |
Door Type | Sliding |
For Use | Outdoor |
Includes | (2) Keys, Mounting Guidelines |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Material | Aluminum/Acrylic |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 45 in, Height 30 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 2, Door Type Sliding, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Aluminum/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Ship, 4X6, Labelwriter 20PK (DYM1744907)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH8)
- UWE 6000 g, .1 g, Checkweigher with Light Tower, GO/NO-GO Toploader, Full Numeric Keypad, 99 PLU (SEK-6K)
- PACON Blackboard Chalk, 5 Assorted Colors, PK720 (PAC1761)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- United Visual Products Enclosed Boards