Shop All Enclosed Boards
United Visual Products
Enclosed Bulletin Board 30"x45", Tack
Mfr # UVMC4530-SAND
Zoro # G6837512
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 in
- Board Style Push-Pin
- Height 30 in
- Board Material Natural Cork
- Board Color Sand
Product Information
- Brand United Visual Products
- MFR # UVMC4530-SAND
- Zoro # G6837512
- UPC # 640024603148
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 30 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Natural Cork |
Board Color | Sand |
Frame Color | Sand |
Board Frame Material | HDPE |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
Family Code | UVMC4530 |
For Use | Outdoor |
Door Type | Sliding |
Includes | (2) Keys, Mounting Guidelines |
Door Material | Aluminum/Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Natural Cork, Width 45 in, Height 30 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 2, Door Type Sliding, Includes (2) Keys, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Aluminum/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- TARTAN 3M™ P56W Multi-Roll Table Top Dispenser, Tan, 1/Each (TD3MP56W)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 10"L x 10"W x 20"H, Kraft (101020)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- United Visual Products Enclosed Boards