Shop All Bulletin Boards
United Visual Products
Corkboard, Pearl/Black, 60" x 36"
Mfr # UV432H-BLACK-PEARL
Zoro # G9253629
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV432H
Product Information
- Brand United Visual Products
- MFR # UV432H-BLACK-PEARL
- Zoro # G9253629
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Pearl |
Frame Color | Black |
Family Code | UV432H |
Item | Corkboard |
Description
Corkboard,Pearl/Black,60 In. x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISSEN Paint Crayon, Medium Tip, Yellow Color Family (28771)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, 60/Box (GSM609BK)
- BIC Pen, Atlantis, Exact, Fine, Be, PK12 (VCGN11BE)
- SHARP Yellow Toner Cartridge 6K Yield (MXC35TY)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-BLACK-SATIN)
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 36"x24", Walnut/Blue & Cork (UV702DEFAB-WALNUT-BLUE-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- GHENT Fabric Bulletin Board 47-3/4x47-3/4" (IMM44ESPF93)
- United Visual Products Bulletin Boards