Shop All Bulletin Boards
United Visual Products
Corkboard, Cork, 3 Door, 72 x 48"
Mfr # UV307-SATIN-CORK
Zoro # G9163310
product price: $578.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Product Information
- Brand United Visual Products
- MFR # UV307-SATIN-CORK
- Zoro # G9163310
- Country of Origin United States
- Category Bulletin Boards
Details
Item | Corkboard,Cork,3 Door,72 x 48" |
Description
Corkboard,Cork,3 Door,72 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Pencil Sharpener Manual (1031LMR)
- EXPO Low-Odor Dry Erase Marker Office Pack, Extra-Fine Needle Tip, Blk, PK36 (2003894)
- KONICA MINOLTA Konica Minolta Waste Toner Container (A4NNWY3)
- UNIVERSAL ONE 4" D-Ring Binder, Black (UNV20995)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 36"x24", Walnut/Blue & Cork (UV702DEFAB-WALNUT-BLUE-CORK)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- United Visual Products Bulletin Boards