Shop All Cell Phone Lockers
United Visual Products
4 in D, 13 1/2 in Black
Mfr # UVQ1049
Zoro # G4023610
original price:
$311.94
19% off
new price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (4) Wide
- Overall Width 24 in
- Overall Depth 4 in
- Overall Height 13 1/2 in
- Opening Width 5 1/8 in
Product Information
- Brand United Visual Products
- MFR # UVQ1049
- Zoro # G4023610
- UPC # 701649328240
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 4 in |
Overall Height | 13 1/2 in |
Opening Width | 5 1/8 in |
Opening Depth | 2 7/8 in |
Opening Height | 5 1/2 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Leg Height Not Applicable, Number of Tiers 2, Number of Units Wide 4, Handle Type Pull, Locker Color Black, Mounting Location Wall-Mount, Mounting Style Surface, Number of Lockers 8, Opening Depth 2 7/8 in, Opening Height 5 1/2 in, Opening Width 5 1/8 in, Overall Depth 4 in, Overall Height 13 1/2 in, Overall Width 24 in, Locker Finish Matte, Locker Material ABS Plastic, Door Type Solid, Lock Type Padlock Hasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93060CO)
- ECONOCO Hook for Pipe Line Set, 50 pcs. (PLBBHK1)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT612)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, 4 in D (UVQ1052)
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- UNITED VISUAL PRODUCTS 12 in 13 1/2 in H, Black (UVQ1047)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 24 in 4 in D (UVQ1048)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, Gray/Black (UVQ1053)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- SALSBURY INDUSTRIES 9 1/4 in (5) Tier, (5) Wide, Silver (19158-25ASK)
- United Visual Products Cell Phone Lockers