Shop All Lab Clamps & Straps
United
Support Stand And Rings, 24in, 1/2in, Stl
Mfr # SET694
Zoro # G7581576
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Diameter 0.5 in
- Base Length 9 in
- Base Width 6 in
- Material Steel
Product Information
- Brand United
- MFR # SET694
- Zoro # G7581576
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 24 in |
Diameter | 0.5 in |
Base Length | 9 in |
Base Width | 6 in |
Rod Length | 24 in |
Overall Height | 25 in |
Overall Length | 24 in |
Overall Width | 6 in |
Rod Diameter | 3 in, 4 in, 5 in, 6 in |
Details
Item - Clamp, Stand, Support | Support |
Material | Steel |
Includes | Base, Ring, Rod |
Item | Support Stand and Rings |
Body Material | Steel |
Product Type | Support Stand With Rod |
Base Shape | Rectangular |
Base Material | Steel |
Description
Support Stand and Rings, Length 24 In., Diameter 1/2 In., Base Width 6 In., Base Length 9 In., Steel, Includes (1) 3 In. Ring, (1) 4 In. Ring, (1) 5 In. Ring, (1) 6 In. Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101Y)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- HOPKINS Hand-E Grip Funnel, 10705 (RHG10705)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- United Lab Clamps & Straps