Shop All Fireplace Tools
United States Stove
United States Stove D8 Damper Cast Iron - 8 in.
Mfr # D8
Zoro # G204001138
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United States Stove
- MFR # D8
- Zoro # G204001138
- UPC # 12685000404
- Country of Origin China
- Category Fireplace Tools
Description
Damper Cast Iron - 8 in.
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Damper Cast Iron - 8 in.
- Dimension: 0.31 x 0.31 x 0.31 in.
- Cube: 0.03
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter -Ec210 (EV953426)
- DAYTON 36" Electric Baseboard Heater, White, 750W, 120V (3UG77)
- ALL-FILTERS 24X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24301.C 4PK)
- DAYTON Blower with Drive Package (43XG45)
- UNITED STATES STOVE United States Stove D6 Damper Cast Iron - 6 in. (D6)
- DAGAN Dagan EM-RK1 Individual Hearth & Fire Pit Tool with Hook Handle - Ember Rake; Black (EM-RK1)
- PANACEA Blk Log Bin/Carrier (15245)
- SOOTEATER Chimney Cleaning System (RCH205)
- HY-C HY-C COMPANY 05107 13 in. x 13 in. Hy-C Black Chimney Cap (5107)
- MUTUAL INDUSTRIES RA-BL Auto Vent (7401-0-0)
- VESTAL MFG MOKR Rear Out Side Air Kit (50-047)
- United States Stove Fireplaces & Stove Heaters