Shop All Stereo Microscopes
United Scope Llc.
AmScope SM-4TZ-144-10MT 3.5X-90X Trinocular Zoom Stereo Microscope with 144-LED Light & 10MP Camera
Mfr # SM-4TZ-144-10MT
Zoro # G104945907
product price: $1,856.99
/ea
Free Shipping & Returns
$1,856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scope Llc.
- MFR # SM-4TZ-144-10MT
- Zoro # G104945907
- UPC # 13964470024
- Country of Origin China
- Category Stereo Microscopes
Description
Amscope sm-4tz-144-10mt 3.5x-90x trinocular zoom stereo microscope with 144-led light & 10mp camera this is a trinocular zoom stereo boom microscope with 10mp high resolution digital camera. It comes with a trinocular head, 30mm super widefield high-eye point eyepieces, a 3d double-arm heavy-duty boom stand, and a 144-led ring light with dimmer. This microscope offers crystal clear images, super widefield viewing, very large magnifying zoom range (26:1) and a large working distance. Its high-eye point optic design ensures an easy and comfortable observation, including eyeglass wearers. The 10mp digital camera captures still images and video, and allows you to view a live stream on your pc. The 3d double-arm boom stand allows you to point the microscope head to any direction you wish. The intensity-adjustable led ring light provides bright, even and cool light illumination. features: a 3.5x-90x large zoom power microscope on boom with 144-led ring light and 10mp color digital camera 10mp high resolution, high quality, usb2.0, color digital camera captures microscope images and streams live video on your computer screen saves still images in bmp, tiff, jpg, pict, ptl and other formats measures lengths, angles, areas and etc. Across images reduction lens provides the same field of view on screen as through eyepieces quick and easy usb2.0 connection easy installation and operation compatible with twain, directshow, amcap, minisee other third-party software free life time software upgrades 144-led bright, even and cool lighting illumination 45 inclined trinocular head with super widefield high-eyepoint eyepieces erect stereo sharp images over a super widefield of view full optical glass elements precise ground glass lenses high resolution with great flatness and contrast crystal clear original true color images 30mm super widefield 10x eyepieces with 20mm field of view 8" (200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC High Alumina Crucible, Conical Form, 50M (JAC050)
- DIGI-SENSE Incubator Verification Thermometer, 10 t (08077-45)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- UNITED SCOPE LLC. AmScope SM-8B-144S 7X-45X Binocular Articulating Zoom Stereo Microscope with Clamp & 144-LED Light (SM-8B-144S)
- UNITED SCOPE LLC. AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera (SM-1TZ-FRL-GT-9M)
- SCIENSCOPE Ergo Stereo Zoom Microscope With LED Lighting On Dual Arm Stand (CMO-PK5D-AN-E)
- AMSCOPE 10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top/Bottom Halogen Light (SE305R-AZ)
- AMSCOPE 20X & 40X Stereo Boom Microscope With Fluorescent Light (SW-3T24-FRL)
- AMSCOPE 20X-40X-80X Trinocular Boom Stereo Microscope, Fluorescent Light (SW-3T24Z-FRL)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3TZZ-144A-5M3-B)
- United Scope Llc. Stereo Microscopes