Shop All Digital Microscopes
United Scope Llc.
AmScope MU500 5MP USB2.0 Microscope Digital Camera & Software
Mfr # MU500
Zoro # G204926677
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scope Llc.
- MFR # MU500
- Zoro # G204926677
- UPC # 608729742647
- Country of Origin United States
- Category Digital Microscopes
Description
Amscope mu500 5mp usb2.0 microscope digital camera & software this 5mp digital camera for microscopes is designed to capture still images, as well as stream and record live video on windows, mac, and linux computers. The user-friendly, stand-alone software for windows xp/vista/7/8/10 offers advanced features, including stitching, edf (extended depth of focus), video-recording, and measurement functions. It allows you to make notes, shapes, watermarks, and precise measurements with ease. Preview and capture resolutions can be set independently, allowing you to simultaneously view high-speed, low-resolution live video, while capturing higher-resolution images or video. The software for linux and mac allow you to capture still images and record video, as well as control color and exposure. designed using the c-mount standard, the camera with the included reduction lens and two sizing-adapters can fit 23mm, 30mm, and 30.5mm photo ports and ocular ports. The reduction lens increases the field-of-view to better match what's seen through the eyepieces. camera specifications: sensor: aptina mt9p001 cmos (color) sensor size: 1/2.5" (5.70mm(h) x 4.28mm(v), diagonal 7.13mm) resolution: 2592x1944 (approx.5,040,000 pixels) reduction lens: 0.5x pixel size: 2.2m x 2.2m g sensitivity: 0.53v / lux-sec (550nm) frame rate: 60fps @640x480, 18fps @1280x960, 5fps @2592x1944 exposure: 0.21~2000ms, roi auto & manual scan mode: progressive dynamic range: 66.5db a/d converter: 12-bit parallel, 8-bit r.g.b to computer sn ratio: 40.5db spectral range: 380-650nm (with ir-filter) binning: 1x1, 2x2, 4x4 white balance: roi white balance/ manual temp-tint adjustment color rendering technique: ultra fine color engine capture/control api: native c/c++, c#, directshow, twain, labview recording system: still picture and movie cooling system: natural operating temperature: -10c to 50c stora
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 30mL, Fine Frit (CG-1402-12)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- HHIP 17mm X 78" Borescope Snake Tube Camera For 8902-0065 (8902-6017)
- ZORO SELECT Lab Tray, Chem Res, 3/4X10X14 (3034031537)
- HEATHROW SCIENTIFIC Safety Bulb Pipette Filler, PK3 (HS20623)
- HHIP 9mm X 78" Snake Tube Borescope Camera 8902-0065 (8902-6010)
- LAB SAFETY SUPPLY Fluorescence Microscope (35Y964)
- AVEN Digital Microscope, LED Light, 7X to 108X (26700-401)
- United Scope Llc. Microscopes