Shop All Compound Microscopes
United Scope Llc.
AmScope M500C-PB10-WM-E 40X-2500X Advanced Compound Microscope with Digital Camera, Slide Kit & Book
Mfr # M500C-PB10-WM-E
Zoro # G004946080
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scope Llc.
- MFR # M500C-PB10-WM-E
- Zoro # G004946080
- UPC # 608729745341
- Country of Origin United States
- Category Compound Microscopes
Description
Amscope m500c-pb10-wm-e 40x-2500x advanced compound microscope with digital camera, slide kit & book this brand new compound microscope comes with a usb digital camera, a 10-piece slide kit and the microscope book, the world of the microscope. The microscope has six magnification settings, coarse & fine focusing and a 20-watt electrical illumination system. The digital camera captures still images and video, and allows you to view a live stream on your pc. The included software for windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as proscope and photo booth. The 10-piece slide set includes five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg, packed in a fine storage box. The book investigates the enormous variety of objects too small for the eye to see. features: a great affordable compound microscope with digital image system 10pc slide kit with 5 prepared and 5 blank the microscope book - the world of the microscope digital camera captures microscope still images and records live videos conducts length, angle, area and other measurements across images clear images with 640x480 pixel resolution fast usb2.0 pc connection and easy installation and operation 360 rotatable monocular head 45 inclined eye tube large plain stage with clips and stain resistant finish separate coarse & fine focusing fully coated optical system with high resolution crystal clear sharp images high quality student microscope perfect for up to high school students six levels of magnification: 40x, 100x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 110 (PBF110)
- COVIDIEN Sterile Catheter Syringe, PK40 (S35C019888)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Free Clear Reagent (486637)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PVDF-2230-S)
- UNITED SCOPE LLC. AmScope B120C 40X-2500X LED Lab Binocular Compound Microscope with 3D-Stage (B120C)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- UNITED SCOPE LLC. AmScope M30-ABS-KT2-W AMSCOPE-KIDS 52-Piece Microscope Kit with Accessory Set & Case (M30-ABS-KT2-W)
- AMSCOPE 50X-2500X Trinocular Darkfield Metallurgical Microscope With Polarization & 18MP USB 3 Camera (ME520TC-18M3)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- AMSCOPE 40X to 2000X Binocular LED Compound Microscope, 5MP Digital Eyepiece (B490B-LED-E5)
- United Scope Llc. Compound Microscopes