Shop All Compound Microscopes
United Scope.
AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue
Mfr # M50-B14
Zoro # G708655424
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scope.
- MFR # M50-B14
- Zoro # G708655424
- UPC # 840979105456
- Country of Origin China
- Category Compound Microscopes
Description
This is a terrific beginner microscope for kids and young adults. With high-grade glass optics offering 3 magnification levels from 40x to 400x, it's possible to get close up with anything from stamps to cells. The magnification range is ideal for viewing microscopic organisms, like what you might find in water samples from a lake or ocean. It's also great for looking at crystal structures and metallurgical samples. The top and bottom led illumination provide light for both translucent and opaque objects. This means you can look at ultra-thin tissue samples, or plant leaves and insects. And since the microscope is battery-powered, you can take it anywhere. The easy-to-use controls guarantee that anyone can get the hang of using the microscope in no time. The 3-lens turret can switch between the 4x, 10x, and 40x objective lenses by simply rotating. The specimen-stage has two clips to hold a slide or other object in place, while focus is adjusted by turning the large knob on either side of the microscope. A switch on the back will select the top light for opaque objects, or bottom light for translucent ones. An aperture wheel under the stage can be rotated to change the focus of the bottom light, which can increase or decrease the detail in the specimen. This kit includes 5 prepared slides, as well as a collection of tools for making your own slides. There's a petri dish for holding liquid samples, and 5 blank slides and cover slips for mounting thin-section specimens, like tissues. There's an easy-to-use microtome for slicing specimens, and red and blue stains to improve contrast in highly-translucent specimens. A vial, stirring rod, and pipette will help prepare wet-mount slides. And, of course, there are tweezers to help with the more-delicate subjects. product features: easy to use, and great for kids 40x to 400x magnification range high-grade glass optics for sharp, clear image transmitted and reflected lighting for translucent and opaque objects includes prepar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARTELL Rectangular Bottles, 70mm H, Natural, PK10 (226295-0100)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- LOVIBOND Safest Tablet, Chlorine, 500PK (DPD NO.3 HR EVO TABLETS)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- AMSCOPE 50X-1250X Trinocular Inverted Metallurgical Microscope (ME1200TC)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- KONUS Microscope 1200x with Smartphone adapter (5013)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- AMSCOPE 40X to 2000X Trinocular LED Compound Microscope, 5MP USB 3 C-mount Camera (T490B-LED-5m3)
- United Scope. Microscopes