Shop All Compound Microscopes
United Scope.
AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope
Mfr # M170C-R
Zoro # G608655395
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scope.
- MFR # M170C-R
- Zoro # G608655395
- UPC # 840979106323
- Country of Origin China
- Category Compound Microscopes
Description
This is a portable, monocular compound microscope. Along with the led transmitted lighting, we include a free gooseneck led lamp which mounts behind the nospiece for reflected lighting. The microscope has five magnification levels 40x, 100x, 250x, 400x & 1000x when used with both sets of eyepieces. This microscope is suitable for both home use and field use as it can be used with batteries in addition to the ac power. This microscope is a great choice for kids who want to explore the microscopic world around them. features: a great affordable compound microscope dual led illumination. 45 degree inclined ocular tubes for comfort. stage includes clips for holding your slide in place coaxial coarse and fine focus adjustments for optimal focusing clarity and ease abbe condenser with disc diaphragm provides even illumination and control glass optical elements crystal clear sharp images high quality student microscope. perfect for up to high school students. five levels of magnification: 40x, 100x, 250x, 400x & 1000x battery power and ac power full optical glass elements excellent five 5 year factory warranty lowest price for the same guaranteed or the difference back!! satisfaction guaranteed or your money back!! specifications: nosepiece: triple. head: 45 degree inclined monocular. wide-field eyepiece: wf10x and 25x. achromatic objectives: 4x, 10x, 40x stage dimensions: 3-9/16in x 3-9/16in90mm x 90mm. condenser: na=0.65 with disc diaphragm. illumination: transmitted led and reflected led. power supply: 5.5v ac adapter or 3 aa batteries. packing list: three achromatic din objectives 4x, 10x, 40x single led gooseneck attachment top light two widefield eyepieces, wf10x and 25x power adapter three aa batteries shipping weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cobalt Glass Plate, 2" X 2", PK 6 (CGP2X2)
- UNITED Micropipette, Variable Volume, 100-1000ul (PRV-1000)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- VANGUARD Compound Microscope, 10X, 20X, 40X, 100X (1333PHI)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- AMSCOPE 40X-2500X Trinocular Dual-illumination Metallurgical Microscope, 10MP USB Camera (ME300TZC-2L-10M)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- United Scope. Compound Microscopes