Shop All Lab & Science Teaching Supplies
United Scientific
Plane Glass Mirror Strips, 3" X 2", PK 12
Mfr # MSG3X2
Zoro # G2823792
product price: $7.35
/pk 12, $0.61/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scientific
- MFR # MSG3X2
- Zoro # G2823792
- Country of Origin India
- Category Lab & Science Teaching Supplies
Details
Item | Plane Glass Mirror Strips,3" X 2",PK 12 |
Description
Plane Glass Mirror Strips,3 In. X 2 In.,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- ZORO SELECT Buchner Funnel, 60mL, Fine Frit (CG-1402-16)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- HARDIN 110V Melting Furnace Coil (HD-334FC)
- UNITED SCIENTIFIC Convex Mirror, 50Mm Dia / 150Mm Fl (MCV506)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 6" X 4", PK 12 (MSG6X4)
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- UNITED SCIENTIFIC Concave Mirror, 100Mm Dia / 100Mm Fl (MCC104)
- UNITED SCIENTIFIC Plane Acrylic Mirror Strip, 4" X 2 (MSA4X2)
- UNITED SCIENTIFIC Dna Model (One Model, Unassembled) (DNAM03-U)
- FABRICATION ENTERPRISES 3BÂ Anatomical Chart - Acupuncture Ear, Laminated (12-4603L)
- United Scientific Lab & Science Teaching Supplies