Shop All Microscope Slides
United Scientific
Microscope Slides, Glass, Plain, 3" X 1
Mfr # MSL3X1
Zoro # G2831273
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scientific
- MFR # MSL3X1
- Zoro # G2831273
- Country of Origin China
- Category Microscope Slides
Details
Item | Microscope Slides,Glass,Plain,3" X 1" |
Description
Microscope Slides,Glass,Plain,3 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SUBURBAN Suburban 2450A NT-SQ RV Furnace - 19,000 BTU (2450A)
- UNITED SCIENTIFIC Concavity Slides, Glass, 2 Concavities, 12PK (CS3X12-PK/12)
- UNITED SCIENTIFIC Microscope Slides, Glass, Frosted Ends, (MSLF01)
- UNITED SCIENTIFIC Diffraction Gratings In Slide Viewe, PK 5 (DFG525-PK/5)
- UNITED SCIENTIFIC Bacteria Slide Set of 12 (UNSLBAC12)
- GLOBE SCIENTIFIC Microscope Slides, Ground Edge, Safety Corner, Plain, 1440/PK (195600)
- AMSCOPE 100pc Pre-Cleaned 18mm Diameter Round Microscope Glass Cover Slides Coverslips (CS-R18-100)
- AMSCOPE Microscope Table Stand with Butterfly Base and Long Pillar Post (TS110L)
- United Scientific Slides & Slide Containers