Shop All Floor Jacks
United Scientific
Lab Jack, Base 8" L x 8" W, 11.75" Max. H
Mfr # LBJK88
Zoro # G302015754
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Max. Height 11.75 in
- Length 8 in
- Diameter 8 in
- Height 3 in
Product Information
- Brand United Scientific
- MFR # LBJK88
- Zoro # G302015754
- Country of Origin India
- Category Floor Jacks
Dimensions
Max. Height | 11.75 in |
Length | 8 in |
Diameter | 8 in |
Height | 3 in |
Base Width | 8 in |
Base Length | 8 in |
Platform Length | 8 in |
Overall Length | 8 in |
Overall Height | 11 3/4 in |
Maximum Height | 11 3/4 in |
Platform Width | 8 in |
Minimum Height | 3 in |
Details
Type - Clamp, Stand, Support | Lab Jack |
Item - Clamp, Stand, Support | Lab Jack |
Item | Laboratory Jack |
Material | Aluminum, Stainless Steel |
Max. Capacity | 25 kg |
Product Type | Lab Lift |
Maximum Capacity | 25 L |
Description
Lab Jack,Base 8" L x 8" W,11.75" Max. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Fuel Cap, Locking, 1-9/6 in. Dia. (MGC802)
- NATIONAL Axle Shaft Seal, 710595 (710595)
- GROTE Rflctr- Yel- Mini Stick-On Rect.-Retail, 40133-5 (40133-5)
- SUR&R Brake Line Repair Kit, 3/16" Tube Sz (BR-EZ316)
- UNITED SCIENTIFIC Lab Jack, Base 12" L x 12" W, 19.75"Max. H (LBJK12)
- UNITED SCIENTIFIC Lab Jack, Base 4" L x 4" W, 6" Max. H (LBJK44)
- SUNEX Standard Floor Jack, 5 tons (6604)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 2 Stage, 66/33 tons (92006)
- SUNEX Air/Hydraulic Tlscpc Trans Jack, 1000 lb. (7796)
- BIG RED Torin Hydraulic 5000 lb Automotive Trolley Jack (T825013S)
- SFA COMPANIES Hein-Werner 10 Ton Air/Manual Service Jack - HW93662 (HW93662)
- United Scientific Floor Jacks