Shop All Floor Jacks
United Scientific
Lab Jack, Base 4" L x 4" W, 6" Max. H
Mfr # LBJK44
Zoro # G502015745
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Capacity 10 kg
- Material Aluminum, Stainless Steel
- Height 2.5 in
- Max. Height 6 in
- Diameter 4 in
Product Information
- Brand United Scientific
- MFR # LBJK44
- Zoro # G502015745
- Country of Origin India
- Category Floor Jacks
Dimensions
Height | 2.5 in |
Max. Height | 6 in |
Diameter | 4 in |
Length | 4 in |
Base Width | 4 in |
Base Length | 4 in |
Maximum Height | 6 in |
Overall Height | 6 in |
Platform Width | 4 in |
Minimum Height | 2 1/2 in |
Overall Length | 4 in |
Platform Length | 4 in |
Details
Max. Capacity | 10 kg |
Material | Aluminum, Stainless Steel |
Item - Clamp, Stand, Support | Lab Jack |
Item | Laboratory Jack |
Type - Clamp, Stand, Support | Lab Jack |
Product Type | Lab Lift |
Maximum Capacity | 10 L |
Description
Lab Jack,Base 4" L x 4" W,6" Max. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TORO 71-6040 STARTER (71-6040 STARTER)
- KVH Tracvision Tv1 Empty Dummy Dome Assembly (01-0372)
- SEACHOICE Stainless Steel Lifting Eye 1-1/2" (30231)
- ILB GOLD Replacement For Yamaha Yfa-1 Breeze125 Atv Year: 1989 124Cc Repair Kit (YFA-1 BREEZE125 ATV YEAR 1989 124CC REPAIR KIT)
- UNITED SCIENTIFIC Lab Jack, Base 12" L x 12" W, 19.75"Max. H (LBJK12)
- UNITED SCIENTIFIC Lab Jack, Base 8" L x 8" W, 11.75" Max. H (LBJK88)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- SFA COMPANIES Hein-Werner 10 Ton Manual Service Jack - HW93660 (HW93660)
- ESCO 20 Ton HD Pro Series Air Hydraulic Bottle Jack (10381)
- PERFORMANCE TOOL 2 Ton Trolley Jack & Stand (W1605)
- AMERICAN FORGE & FOUNDRY Air Assist Foot Pumps (805)
- United Scientific Floor Jacks