Shop All Floor Jacks
United Scientific
Lab Jack, Base 12" L x 12" W, 19.75"Max. H
Mfr # LBJK12
Zoro # G501272026
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Diameter 12 in
- Base Width 12 in
- Max. Capacity 45 kg
- Max. Height 19.75 in
Product Information
- Brand United Scientific
- MFR # LBJK12
- Zoro # G501272026
- UPC # N
- Country of Origin India
- Category Floor Jacks
Dimensions
Diameter | 12 in |
Base Width | 12 in |
Max. Height | 19.75 in |
Length | 12 in |
Height | 4 in |
Base Length | 12 in |
Platform Width | 12 in |
Maximum Height | 19 3/4 in |
Platform Length | 12 in |
Overall Length | 12 in |
Minimum Height | 4 in |
Overall Height | 19 3/4 in |
Details
Item | Laboratory Jack |
Type - Clamp, Stand, Support | Lab Jack |
Max. Capacity | 45 kg |
Item - Clamp, Stand, Support | Lab Jack |
Material | Aluminum, Stainless Steel |
Product Type | Lab Lift |
Maximum Capacity | 45.5 L |
Description
Lab Jack,Base 12" L x 12" W,19.75"Max. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 04-14 F150 CAB LENGTH GRIP STEP BRACKET KIT (400922)
- REESE Pintle Hook, 10 Ton (74118)
- GATES Tri-Power Belts, BX51 (BX51)
- BUYERS PRODUCTS 48"W 9.0 cu.ft. White Steel Underbody Truck Box (1702210)
- UNITED SCIENTIFIC Lab Jack, Base 4" L x 4" W, 6" Max. H (LBJK44)
- UNITED SCIENTIFIC Lab Jack, Base 8" L x 8" W, 11.75" Max. H (LBJK88)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (834)
- ASTRO PNEUMATIC Low Profile Air/Manual Jack, 20 Ton (5304A)
- LIPPERT 24IN SCISSOR JACK KIT WITH CRANK HANDLE (PAIR) (285326)
- REESE 7000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H (7033400)
- CAMCO EAZ-LIFT 24IN SCISSOR JACK, 7500LB (2EA) (48830)
- United Scientific Floor Jacks